Shop All Conduit Fittings
Calconduit
Elbow, 4 in., 90 Degree, Aluminum
Mfr # 732349
Zoro # G0362330
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 39.3 in
- Finish Aluminum
- Features manufactured from high purity 6063 aluminum alloy, T-1 temper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 732349
- Zoro # G0362330
- UPC # 847656056506
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 39.3 in |
Outside Dia. | 4-1/2 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Bend Radius | 16 |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Details
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Aluminum |
Item | Elbow,4 in.,90 Degree,Aluminum |
Features | manufactured from high purity 6063 aluminum alloy, T-1 temper. |
Standards | ANSI C80.5 WW-C-540c, ASTM B230 |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Thickness | 0.474 in |
Material Type | Aluminum |
Angle | 90 |
Description
Elbow,4 in.,90 Degree,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GK724-D-4B-B)
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-BK)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, EMT (877041)
- CALCONDUIT Nipple, 3/4 in. x 5 in., GRC (876625)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- DENDESIGNS RH200P Rainproof Type H Conduit Hub, 2 in. (DE669436)
- Calconduit Conduit Fittings