Shop All Conduit Fittings
Calconduit
Elbow, 4 in., 45 Degree, EMT
Mfr # 877027
Zoro # G0363660
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Connector Type 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 877027
- Zoro # G0363660
- UPC # 847656053161
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 4 in |
Outside Diameter (in) | 4.5 |
Trade Size (in) | 4 |
Bend Radius | 16 |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Color | Silver |
Item | Elbow,4 in.,45 Degree,EMT |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Connector Type | 45 Degrees |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Material | EMT |
DIM B | 24.5 |
Wall Thickness (in) | 0.083 |
DIM A | 16 |
DIM D | 7.75 |
Surface Finish | Galvanized |
Material Type | Steel |
DIM C | 10.125 |
Gauge | 14 |
Angle | 45 |
Material Coating | Galvanized |
Description
Elbow,4 in.,45 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- ABB 0 AntiShort Bushing, 390 (390)
- Calconduit Conduit Fittings