Shop All Conduit Fittings
Calconduit
Elbow, 3/4 in., 90 Degree Yard, GRC
Mfr # 876999
Zoro # G0364546
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Finish Hot Dipped Galvanized
- Features Can be used with GRC and IMC applications.; Available in 1/2" to 4" sizes.
- Standards UL6, ANSI C80.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876999
- Zoro # G0364546
- UPC # 847656050504
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Inside Dia. | 0.824 in |
Trade Size (in) | 3/4 |
Bend Radius | 4-1/2 |
Outside Diameter (in) | 1.05 |
Details
Conduit Fitting Type | Elbow |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Elbow,3/4 in.,90 Degree Yard,GRC |
Features | Can be used with GRC and IMC applications.; Available in 1/2" to 4" sizes. |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Used In Stub Up Applications |
Thickness | 0.266 in |
DIM C | 6.75 |
DIM B | 18 |
DIM D | 2.25 |
Wall Thickness (in) | 0.107 |
Material Coating | Hot Dip Galvanized |
DIM E | 13.5 |
Gauge | 12 |
Angle | 90 |
DIM A | 4-1/2 |
Description
Elbow,3/4 in.,90 Degree Yard,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- RACO EMT Set Screw Connector, Steel (2160)
- Calconduit Conduit Fittings