Shop All Conduit Fittings
Calconduit
Elbow, 3/4 in., 90 Degree, GRC
Mfr # 876770
Zoro # G0365368
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 12.9 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876770
- Zoro # G0365368
- UPC # 847656050146
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.9 in |
Outside Dia. | 1.050 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Trade Size (in) | 3/4 |
Bend Radius | 4-1/2 |
Outside Diameter (in) | 1.05 |
Description
Elbow,3/4 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- Calconduit Conduit Fittings