Shop All Conduit Fittings
Calconduit
Elbow, 3/4 in., 90 Degree, EMT
Mfr # 877009
Zoro # G0365657
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Material EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877009
- Zoro # G0365657
- UPC # 847656052980
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Outside Dia. | 1.050 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Outside Diameter (in) | 0.922 |
Bend Radius | 4-1/2 |
Trade Size (in) | 3/4 |
Description
Elbow,3/4 in.,90 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- EATON Cutler-Hammer Limit Switch Head, Push Roller Plungr, Top (E50DT3)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- Calconduit Conduit Fittings