Shop All Conduit Fittings
Calconduit
Elbow, 3/4 in., 45 Degree, GRC
Mfr # 876782
Zoro # G0365359
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 12.9 in
- Finish Hot Dipped Galvanized
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876782
- Zoro # G0365359
- UPC # 847656050269
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.9 in |
Outside Dia. | 1.050 in |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Bend Radius | 4-1/2 |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Description
Elbow,3/4 in.,45 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709-9)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- Calconduit Conduit Fittings