Shop All Conduit Fittings
Calconduit
Elbow, 3/4 in., 45 Degree, EMT
Mfr # 877019
Zoro # G0365648
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 877019
- Zoro # G0365648
- UPC # 847656053086
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Outside Diameter (in) | 0.922 |
Trade Size (in) | 3/4 |
Bend Radius | 4-1/2 |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Color | Silver |
Item | Elbow,3/4 in.,45 Degree,EMT |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Material | EMT |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Connector Type | 45 Degrees |
DIM B | 10.125 |
Material Type | Steel |
DIM C | 4.125 |
Wall Thickness (in) | 0.049 |
Gauge | 18 |
DIM A | 4-1/2 |
Angle | 45 |
Material Coating | Galvanized |
Surface Finish | Galvanized |
DIM D | 4 |
Description
Elbow,3/4 in.,45 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- HALEX .5 In. Emt Insd Pull Elbow (7551690)
- Calconduit Conduit Fittings