Shop All Conduit Fittings
Calconduit
Elbow, 3 in., 90 Degree, GRC
Mfr # 876776
Zoro # G0363645
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 32 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876776
- Zoro # G0363645
- UPC # 847656050207
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 32 in |
Outside Dia. | 3-1/2 in |
Inside Dia. | 3.068 in |
Trade Size | 3 in |
Trade Size (in) | 3 |
Bend Radius | 13 |
Outside Diameter (in) | 3.5 |
Description
Elbow,3 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- AMPHENOL PT 6C 6#20 PIN PLUG (PT06E106PSR)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB12P30)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CALCONDUIT Elbow, 4 in., 90 Degree, Aluminum (732349)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Nipple, 1 in. x 6 in., GRC (876643)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMFL90-50)
- Calconduit Conduit Fittings