Shop All Conduit Fittings
Calconduit
Elbow, 3 in., 45 Degree, GRC
Mfr # 876788
Zoro # G0363636
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 32 in
- Finish Hot Dipped Galvanized
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876788
- Zoro # G0363636
- UPC # 847656050320
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 32 in |
Inside Dia. | 3.068 in |
Trade Size | 3 in |
Outside Dia. | 3-1/2 in |
Bend Radius | 13 |
Trade Size (in) | 3 |
Outside Diameter (in) | 3.5 |
Description
Elbow,3 in.,45 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG20DRWHI)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- AMERIMAX HOME PRODUCTS 3" Galv Rnd Corr Elbow (RC64P3)
- Calconduit Conduit Fittings