Shop All Conduit Fittings
Calconduit
Elbow, 3 in., 45 Degree, EMT
Mfr # 877025
Zoro # G0364047
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Material EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877025
- Zoro # G0364047
- UPC # 847656053147
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Outside Diameter (in) | 3.5 |
Bend Radius | 13 |
Trade Size (in) | 3 |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Color | Silver |
Item | Elbow,3 in.,45 Degree,EMT |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Material | EMT |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Connector Type | 45 Degrees |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Material Coating | Galvanized |
Angle | 45 |
Gauge | 15 |
Surface Finish | Galvanized |
DIM D | 5.875 |
DIM C | 8 |
DIM A | 13 |
Material Type | Steel |
DIM B | 19.25 |
Wall Thickness (in) | 0.072 |
Description
Elbow,3 in.,45 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- L.H. DOTTIE L.H. Dottie 4'' x 1/2'' Reducing Washer, 10PK (RW101)
- Calconduit Conduit Fittings