Shop All Conduit Fittings
Calconduit
Elbow, 3 in., 22-1/2 Degree, GRC
Mfr # 876812
Zoro # G0363627
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 32 in
- Finish Hot Dipped Galvanized
- Connector Type 22 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876812
- Zoro # G0363627
- UPC # 847656050443
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 32 in |
Trade Size | 3 in |
Inside Dia. | 3.068 in |
Outside Dia. | 3-1/2 in |
Details
Conduit Fitting Type | Elbow |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Elbow,3 in.,22-1/2 Degree,GRC |
Connector Type | 22 Degrees |
Material | Steel |
Standards | UL/cUL UL6, ANSI C80.1, ASTM A239 |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.432 in |
Description
Elbow,3 in.,22-1/2 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- Calconduit Conduit Fittings