Shop All Conduit Fittings
Calconduit
Elbow, 2 in., 90 Degree, Aluminum
Mfr # 732345
Zoro # G0363496
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 23.4 in
- Finish Aluminum
- Features manufactured from high purity 6063 aluminum alloy, T-1 temper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 732345
- Zoro # G0363496
- UPC # 847656056469
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 23.4 in |
Outside Dia. | 2-3/8 in |
Inside Dia. | 2.067 in |
Trade Size | 2 in |
Outside Diameter (in) | 2.375 |
Bend Radius | 9-1/2 |
Trade Size (in) | 2 |
Details
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Aluminum |
Item | Elbow,2 in.,90 Degree,Aluminum |
Features | manufactured from high purity 6063 aluminum alloy, T-1 temper. |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | ANSI C80.5 WW-C-540c, ASTM B226 |
Material | Aluminum |
Thickness | 0.308 in |
Angle | 90 |
Material Type | Aluminum |
Description
Elbow,2 in.,90 Degree,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- Calconduit Conduit Fittings