Shop All Conduit Fittings
Calconduit
Elbow, 2 in., 45 Degree, GRC
Mfr # 876786
Zoro # G0364351
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 23.4 in
- Finish Hot Dipped Galvanized
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876786
- Zoro # G0364351
- UPC # 847656050306
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23.4 in |
Trade Size | 2 in |
Outside Dia. | 2-3/8 in |
Inside Dia. | 2.067 in |
Bend Radius | 9-1/2 |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.375 |
Description
Elbow,2 in.,45 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 15A, 600V AC, Non-Indicating (JTD015)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- Calconduit Conduit Fittings