Shop All Conduit Fittings
Calconduit
Elbow, 2 in., 45 Degree, EMT
Mfr # 877023
Zoro # G0364981
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877023
- Zoro # G0364981
- UPC # 847656053123
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2 in |
Outside Diameter (in) | 2.197 |
Trade Size (in) | 2 |
Bend Radius | 9-1/2 |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Color | Silver |
Item | Elbow,2 in.,45 Degree,EMT |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Material | EMT |
Connector Type | 45 Degrees |
Gauge | 16 |
Angle | 45 |
Surface Finish | Galvanized |
DIM A | 9-1/2 |
DIM D | 4.875 |
Wall Thickness (in) | 0.065 |
Material Type | Steel |
DIM B | 15 |
DIM C | 6.25 |
Material Coating | Galvanized |
Description
Elbow,2 in.,45 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (EE-SPW-311)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- Calconduit Conduit Fittings