Shop All Conduit Fittings
Calconduit
Elbow, 2 in., 22-1/2 Degree, GRC
Mfr # 876810
Zoro # G0364345
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 23.4 in
- Finish Hot Dipped Galvanized
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876810
- Zoro # G0364345
- UPC # 847656050429
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23.4 in |
Inside Dia. | 2.067 in |
Trade Size | 2 in |
Outside Dia. | 2-3/8 in |
Details
Conduit Fitting Type | Elbow |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Elbow,2 in.,22-1/2 Degree,GRC |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | UL/cUL UL6, ANSI C80.1, ASTM A239 |
Material | Steel |
Connector Type | 22 Degrees |
Thickness | 0.308 in |
Description
Elbow,2 in.,22-1/2 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- KILLARK MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum (BL-90-2WW)
- Calconduit Conduit Fittings