Shop All Conduit Fittings
Calconduit
Elbow, 2-1/2 in., 90 Degree, EMT
Mfr # 877014
Zoro # G0364336
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 877014
- Zoro # G0364336
- UPC # 847656053031
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Inside Dia. | 2.469 in |
Outside Dia. | 2-7/8 in |
Bend Radius | 10-1/2 |
Outside Diameter (in) | 2.875 |
Trade Size (in) | 2-1/2 |
Description
Elbow,2-1/2 in.,90 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- FURNAS Definite Purpose Magnetic 24V-Ac 30A Amp 7.5Hp Ac Contactor (41NB30AJ)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- CALCONDUIT Nipple, 1-1/2 in. x 3 in., GRC (876669)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- Calconduit Conduit Fittings