Shop All Conduit Fittings
Calconduit
Elbow, 1/2 in., 90 Degree Yard, GRC
Mfr # 876998
Zoro # G0364677
product price: $13.99
/ea
Sold in multiples of 37 for $517.63
$517.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Finish Hot Dipped Galvanized
- Features Can be used with GRC and IMC applications.; Available in 1/2" to 4" sizes.
- Standards UL6, ANSI C80.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876998
- Zoro # G0364677
- UPC # 847656050498
- Country of Origin China
- Category Conduit Fittings
Dimensions
Outside Dia. | 0.84 in |
Trade Size | 1/2 in |
Inside Dia. | 0.622 in |
Outside Diameter (in) | 0.84 |
Bend Radius | 4 |
Trade Size (in) | 1/2 |
Details
Conduit Fitting Type | Elbow |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Elbow,1/2 in.,90 Degree Yard,GRC |
Features | Can be used with GRC and IMC applications.; Available in 1/2" to 4" sizes. |
Standards | UL6, ANSI C80.1 |
Application | Used In Stub Up Applications |
Material | Steel |
Thickness | 0.218 in |
DIM E | 14 |
Wall Thickness (in) | 0.104 |
Gauge | 12 |
DIM D | 2.1875 |
Material Coating | Hot Dip Galvanized |
DIM A | 4 |
DIM B | 18 |
Angle | 90 |
DIM C | 6.1875 |
Description
Elbow,1/2 in.,90 Degree Yard,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keyswitch (653-05 NS)
- HUBBELL 20A Twist-Lock Connector 2P 2W 250VAC L2-20R BK/WT (HBL7101C)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- Calconduit Conduit Fittings