Shop All Conduit Fittings
Calconduit
Elbow, 1/2 in., 90 Degree, GRC
Mfr # 876769
Zoro # G0365386
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 12 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876769
- Zoro # G0365386
- UPC # 847656050139
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.84 in |
Inside Dia. | 0.622 in |
Trade Size | 1/2 in |
Outside Diameter (in) | 0.84 |
Bend Radius | 4 |
Trade Size (in) | 1/2 |
Description
Elbow,1/2 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Orange color - Nylon - 18 Lbs Tensile Strength (CT204CL-ORANGE)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- Calconduit Conduit Fittings