Shop All Conduit Fittings
Calconduit
Elbow, 1/2 in., 90 Degree, EMT
Mfr # 877008
Zoro # G0365718
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877008
- Zoro # G0365718
- UPC # 847656052973
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Inside Dia. | 0.622 in |
Trade Size | 1/2 in |
Outside Dia. | 0.840 in |
Outside Diameter (in) | 0.706 |
Trade Size (in) | 1/2 |
Bend Radius | 4 |
Description
Elbow,1/2 in.,90 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2CB)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- L.H. DOTTIE L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK (RW107)
- Calconduit Conduit Fittings