Shop All Conduit Fittings
Calconduit
Elbow, 1/2 in., 90 Degree, Aluminum
Mfr # 732340
Zoro # G0364957
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 12 in
- Finish Aluminum
- Features manufactured from high purity 6063 aluminum alloy, T-1 temper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 732340
- Zoro # G0364957
- UPC # 847656056414
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.840 in |
Inside Dia. | 0.622 in |
Trade Size | 1/2 in |
Bend Radius | 4 |
Outside Diameter (in) | 0.84 |
Trade Size (in) | 1/2 |
Details
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Aluminum |
Item | Elbow,1/2 in.,90 Degree,Aluminum |
Features | manufactured from high purity 6063 aluminum alloy, T-1 temper. |
Material | Aluminum |
Standards | ANSI C80.5 WW-C-540c, ASTM B221 |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.218 in |
Angle | 90 |
Material Type | Aluminum |
Description
Elbow,1/2 in.,90 Degree,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A (HBL5929)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- HALEX CORNR ELBOW EMT 1/2 in. (14605)
- Calconduit Conduit Fittings