Shop All Conduit Fittings
Calconduit
Elbow, 1/2 in., 45 Degree, EMT
Mfr # 877018
Zoro # G0365709
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Connector Type 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877018
- Zoro # G0365709
- UPC # 847656053079
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Trade Size (in) | 1/2 |
Outside Diameter (in) | 0.706 |
Bend Radius | 4 |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Color | Silver |
Item | Elbow,1/2 in.,45 Degree,EMT |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Connector Type | 45 Degrees |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Material | EMT |
DIM D | 3.75 |
Surface Finish | Galvanized |
Gauge | 19 |
DIM C | 3.875 |
Wall Thickness (in) | 0.042 |
DIM A | 4 |
Angle | 45 |
Material Type | Steel |
DIM B | 9.25 |
Material Coating | Galvanized |
Description
Elbow,1/2 in.,45 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 25A, 600V AC, Indicating (A6D25R)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR309B104)
- CANTEX ADAPTR TERM PVC MALE 3"" (5140110C)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- Calconduit Conduit Fittings