Shop All Conduit Fittings
Calconduit
Elbow, 1 in., 90 Degree, Aluminum
Mfr # 732342
Zoro # G0364406
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 15 in
- Finish Aluminum
- Features manufactured from high purity 6063 aluminum alloy, T-1 temper.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 732342
- Zoro # G0364406
- UPC # 847656056438
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15 in |
Inside Dia. | 1.049 IN |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Bend Radius | 5-3/4 |
Details
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Aluminum |
Item | Elbow,1 in.,90 Degree,Aluminum |
Features | manufactured from high purity 6063 aluminum alloy, T-1 temper. |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Standards | ANSI C80.5 WW-C-540c, ASTM B223 |
Material | Aluminum |
Thickness | 0.266 in |
Angle | 90 |
Material Type | Aluminum |
Description
Elbow,1 in.,90 Degree,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 15A, 300V AC, Non-Indicating (A3T15)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA7L)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- Calconduit Conduit Fittings