Shop All Conduit Fittings
Calconduit
Elbow, 1 in., 22-1/2 Degree, EMT
Mfr # 877040
Zoro # G0365447
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Standards UL e315441, UL797, ANSI c80.3, NEC 358
- Connector Type 22 Degrees
- Material EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877040
- Zoro # G0365447
- UPC # 847656053192
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow,1 in.,22-1/2 Degree,EMT |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Connector Type | 22 Degrees |
Material | EMT |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Description
Elbow,1 in.,22-1/2 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T124GVP)
- HONEYWELL Limit Switch Replacement Rotary Head for LSA Series (LSZ1A)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E020)
- CALCONDUIT Nipple, 1-1/2 in. x 3 in., GRC (876669)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- GB 1-1/4 in. KNOCKOUT SEAL (49153)
- Calconduit Conduit Fittings