Shop All Conduit Fittings
Calconduit
Elbow, 1-1/4 in., 45 Degree, EMT
Mfr # 877021
Zoro # G0365298
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Standards UL e315441, UL797, ANSI c80.3, NEC 358
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877021
- Zoro # G0365298
- UPC # 847656053109
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/4 in |
Outside Diameter (in) | 1.51 |
Trade Size (in) | 1-1/4 |
Bend Radius | 7-1/4 |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Color | Silver |
Item | Elbow,1-1/4 in.,45 Degree,EMT |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Connector Type | 45 Degrees |
Material | EMT |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Material Type | Steel |
Wall Thickness (in) | 0.065 |
Surface Finish | Galvanized |
DIM B | 11.625 |
Angle | 45 |
DIM A | 7-1/4 |
DIM C | 4.75 |
Material Coating | Galvanized |
DIM D | 3.75 |
Gauge | 16 |
Description
Elbow,1-1/4 in.,45 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1050)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- Calconduit Conduit Fittings