Shop All Conduit Fittings
Calconduit
Elbow, 1-1/4 in., 22-1/2 Degree, EMT
Mfr # 877041
Zoro # G0365289
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Standards UL e315441, UL797, ANSI c80.3, NEC 358
- Connector Type 22 Degrees
- Material EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877041
- Zoro # G0365289
- UPC # 847656053208
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow,1-1/4 in.,22-1/2 Degree,EMT |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Connector Type | 22 Degrees |
Material | EMT |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Description
Elbow,1-1/4 in.,22-1/2 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, EMT (877040)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- Calconduit Conduit Fittings