Shop All Conduit Fittings
Calconduit
Elbow, 1-1/2 in., 90 Degree, EMT
Mfr # 877012
Zoro # G0365200
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Material EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877012
- Zoro # G0365200
- UPC # 847656053017
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/2 in |
Inside Dia. | 1.610 in |
Outside Dia. | 1.900 in |
Bend Radius | 8-1/4 |
Outside Diameter (in) | 1.74 |
Trade Size (in) | 1-1/2 |
Description
Elbow,1-1/2 in.,90 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Gray (HS363-S100-GRAY)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- CALCONDUIT Elbow, 2-1/2 in., 90 Degree, EMT (877014)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- Calconduit Conduit Fittings