Shop All Conduit Fittings
Calconduit
Elbow, 1-1/2 in., 22-1/2 Degree, EMT
Mfr # 877042
Zoro # G0365185
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Connector Type 22 Degrees
- Standards UL e315441, UL797, ANSI c80.3, NEC 358
- Application Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 877042
- Zoro # G0365185
- UPC # 847656053215
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1-1/2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow,1-1/2 in.,22-1/2 Degree,EMT |
Connector Type | 22 Degrees |
Standards | UL e315441, UL797, ANSI c80.3, NEC 358 |
Application | Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings |
Material | EMT |
Description
Elbow,1-1/2 in.,22-1/2 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- GE CURRENT Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- CALCONDUIT Nipple, 1 in. x 6 in., GRC (876643)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- RACO RGD/IMC COMPR CONNECTOR 1" STEEL (1804)
- Calconduit Conduit Fittings