Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel
Mfr # S61000FDCD
Zoro # G9555472
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Capacity 45 cu in
- Number of Inlets 2
- Length 6.30 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000FDCD
- Zoro # G9555472
- UPC # 847656001452
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 6.30 in |
Width | 4.67 in |
Depth | 2-1/2 in |
Hub Size | 1 in |
Height | 2-1/2 in |
Conduit Size | 1 in |
Length (Straight Wireway) | 6.3 in |
Details
Item | Weatherproof Electrical Box |
Number of Gangs | 2 |
Capacity | 45 cu in |
Number of Inlets | 2 |
Material | Stainless Steel |
Color | Silver |
Box Type | FDCD Box |
Mounting Holes O.C. (In.) | 0.3125 in |
Standards | File E307133, UL 514-A Listed |
Type | Stainless Steel Device Boxes |
Standard | UL 514A |
Application | CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS |
Connection | Machine Standard NPT Threads |
Finish | Polished |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 6.3 in, Width 4.67 in, Depth 2.5 in, Hub Size 1 in, Color Silver, Box Type FDCD, Capacity 45 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-20)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCT, 1 Gang, Stainless Steel (S60700FSCT)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- Calbrite Electrical Boxes