Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel
Mfr # S60700FDCT
Zoro # G9555515
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Capacity 25 cu in
- Number of Inlets 3
- Length 5.90 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60700FDCT
- Zoro # G9555515
- UPC # 847656001414
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 5.90 in |
Width | 3-1/2 in |
Depth | 2-1/2 in |
Hub Size | 3/4 in |
Height | 2.500" |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 5.9 in |
Details
Item | Weatherproof Electrical Box |
Number of Gangs | 1 |
Capacity | 25 cu in |
Number of Inlets | 3 |
Material | Stainless Steel |
Color | Silver |
Box Type | FDCT Box |
Standards | File E307133, UL 514-A Listed |
Mounting Holes O.C. (In.) | 0.3125 in |
Standard | UL 514A |
Type | Stainless Steel Device Boxes |
Finish | Polished |
Application | CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS |
Connection | Machine Standard NPT Threads |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 5.9 in, Width 3.5 in, Depth 2.5 in, Hub Size 3/4 in, Color Silver, Box Type FDCT, Capacity 25 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCT, 1 Gang, Stainless Steel (S60700FSCT)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Box (S60000FVRD)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (228)
- Calbrite Electrical Boxes