Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel
Mfr # S60700FDCS
Zoro # G9555567
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Number of Gangs 1
- Number of Inlets 2
- Length 5.95 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700FDCS
- Zoro # G9555567
- UPC # 847656001384
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 5.95 in |
Width | 2.83 in |
Depth | 2-1/2 in |
Hub Size | 3/4 in |
Height | 2.83 in |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 5.95 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 25 cu in |
Number of Gangs | 1 |
Number of Inlets | 2 |
Material | Stainless Steel |
Color | Silver |
Box Type | FDCS Box |
Standards | File E307133, UL 514-A Listed |
Mounting Holes O.C. (In.) | 0.3125 in |
Type | Stainless Steel Single Gang FDC BOX |
Standard | UL514 B / CSA C22.2 NO.18 |
Mounting | 5/16" |
Finish | Polished |
Application | OFFEERS CORROSION PROTECTION TO CONDUIT SYSTEMS AND ACCOMODATES WIRING DEVICES. |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 5.95 in, Width 2.83 in, Depth 2.5 in, Hub Size 3/4 in, Color Silver, Box Type FDCS, Capacity 25 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- Calbrite Electrical Boxes