Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel
Mfr # S60700FDCC
Zoro # G9555533
original price:
$313.89
18% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Number of Gangs 1
- Number of Inlets 3
- Length 5.90 in
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700FDCC
- Zoro # G9555533
- UPC # 847656006662
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.90 in |
Width | 2.83 in |
Depth | 2-1/2 in |
Hub Size | 3/4 in |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 5.9 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 25 cu in |
Number of Gangs | 1 |
Number of Inlets | 3 |
Material | Stainless Steel |
Color | Silver |
Box Type | FDCC Box |
Standards | File E307133, UL 514-A Listed |
Mounting Holes O.C. (In.) | 0.3125 in |
Application | Used for wiring devices, such as switches and receptacles |
Finish | Polished |
Type | Stainless Steel FDCC and FSCC Single gang boxes |
Standard | UL514A, |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 5.9 in, Width 2.83 in, Depth 2.5 in, Hub Size 3/4 in, Color Silver, Box Type FDCC, Capacity 25 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Box (S60000FVRD)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- Calbrite Electrical Boxes