Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 18 cu in, FSCT, 1 Gang, Stainless Steel
Mfr # S60700FSCT
Zoro # G9555524
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Number of Gangs 1
- Number of Inlets 3
- Length 5.9 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60700FSCT
- Zoro # G9555524
- UPC # 847656001407
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.9 in |
Width | 3.5 in |
Depth | 1.8 in |
Hub Size | 3/4 in |
Height | 1.800" |
Length (Straight Wireway) | 5.9 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 18 cu in |
Number of Gangs | 1 |
Number of Inlets | 3 |
Material | Stainless Steel |
Color | Silver |
Box Type | FSCT |
Mounting Holes O.C. (In.) | 0.3125 in |
Standards | File E307133, UL 514-A Listed |
Finish | #4 Polished Finish |
Type | Stainless Steel Device Boxes |
Application | CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS |
Standard | UL 514A |
Connection | Machine Standard NPT Threads |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 5.9 in, Width 3.5 in, Depth 1.8 in, Hub Size 3/4 in, Color Silver, Box Type FSCT, Capacity 18 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, Aluminum (FS-500SS AL 24.00)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- Calbrite Electrical Boxes