Shop All Electrical Boxes
Calbrite
Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel
Mfr # S60700FSCC
Zoro # G9555542
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Number of Gangs 1
- Number of Inlets 3
- Length 5.90 in
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700FSCC
- Zoro # G9555542
- UPC # 847656006655
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.90 in |
Width | 2.83 in |
Depth | 1.8 in |
Hub Size | 3/4 in |
Conduit Size | 3/4 in |
Length (Straight Wireway) | 5.9 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 18 cu in |
Number of Gangs | 1 |
Number of Inlets | 3 |
Material | Stainless Steel |
Color | Silver |
Box Type | FSCC Box |
Standards | File E307133, UL 514-A Listed |
Mounting Holes O.C. (In.) | 0.3125 in |
Standard | UL514A, |
Type | Stainless Steel FDCC and FSCC Single gang boxes |
Application | Used for wiring devices, such as switches and receptacles |
Finish | Polished |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 5.9 in, Width 2.83 in, Depth 1.8 in, Hub Size 3/4 in, Color Silver, Box Type FSCC, Capacity 18 cu in, Material Stainless Steel, Mounting Holes O.C. (In.) 0.3125 in, Standards File E307133, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM2.25)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCT, 1 Gang, Stainless Steel (S60700FSCT)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- CALBRITE Weatherproof Box (S60000FV2S)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- Calbrite Electrical Boxes