Shop All Electrical Box Covers
Calbrite
Weatherproof Cover, 1 Gang, 316 Stainless Steel
Mfr # S60000FVCS
Zoro # G9555463
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Mounting Orientation Vertical
- Number of Gangs 1
- Shape HEX
- Height 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60000FVCS
- Zoro # G9555463
- UPC # 847656005368
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 3-1/2" |
Width | 3-1/5" |
Depth | 3 1/2" |
Details
Item | Weatherproof Cover |
Material | 316 Stainless Steel |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Shape | HEX |
Receptacle Type | GFCI |
Body Material | 316 Stainless Steel |
Cover Material | STAINLESS STEEL 316L |
Color | Silver |
Standards | NEMA 3R Approved for Wash-Down Applications, NEMA 4X Approved, UL 514-A Listed |
Finish | Polished |
Type | Stainless Steel SINGLE GANG COVER |
Description
While In Use Weatherproof Cover, Body Material 316 Stainless Steel, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 3 1/2 in, Number of Gangs 1, Width 3 1/4 in, Height 3 1/2 in, Color Silver, Standards NEMA 3R Approved for Wash-Down Applications, NEMA 4X Approved, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- OMRON Relay Socket, Standard, Square, 11 Pin (PTF11PC)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- CALBRITE Electrical Box Cover, Square, 1 Gang, Square, Stainless Steel, Blank (S607BLPLTS)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover (SCF1216)
- HAMMOND N3 Screw Cover, 24X20X8, Gray (C3SC24208GY)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- Calbrite Electrical Box Covers