Shop All Electrical Box Covers
Calbrite
Weatherproof Cover, 1 Gang, 316 Stainless Steel
Mfr # S60000FVCD
Zoro # G9555454
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 5-1/2"
- Width 3-1/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60000FVCD
- Zoro # G9555454
- UPC # 847656005733
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 5-1/2" |
Width | 3-1/5" |
Depth | 5 1/2" |
Details
Item | Weatherproof Cover |
Material | 316 Stainless Steel |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Body Material | 316 Stainless Steel |
Color | Silver |
Standards | NEMA 3R Approved for Wash-Down Applications, NEMA 4X Approved, UL 514-A Listed |
Description
While In Use Weatherproof Cover, Body Material 316 Stainless Steel, Mounting Orientation Vertical, Depth 5 1/2 in, Number of Gangs 1, Width 3 1/4 in, Height 5 1/2 in, Color Silver, Standards NEMA 3R Approved for Wash-Down Applications, NEMA 4X Approved, UL 514-A Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCS)
- CALBRITE Electrical Box Cover, Square, 1 Gang, Square, Stainless Steel, Blank (S607BLPLTS)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA101004GSCSS)
- Calbrite Electrical Box Covers