Shop All Electrical Boxes
Calbrite
Weatherproof Box
Mfr # S60000FV2S
Zoro # G501259799
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 2
- Height 6 in
- Width 5 1/8 in
- Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60000FV2S
- Zoro # G501259799
- UPC # 847656015367
- Country of Origin China
- Category Electrical Boxes
Dimensions
Height | 6 in |
Width | 5 1/8 in |
Depth | 3 1/2 in |
Details
Item | Weatherproof Box |
Mounting Orientation | Vertical |
Number of Gangs | 2 |
Receptacle Type | GFCI |
Body Material | 316 Stainless Steel |
Includes | Gasket |
Standards | NEC, NEMA 4X Approved, UL |
Gasket Material | Neoprene |
Features | Ideal for Outdoor Wiring and High-Traffic Areas, Mounts to all Calbrite Stainless Steel Device Boxes |
Description
Weatherproof Box, Body Material 316 Stainless Steel, Mounting Orientation Vertical, Receptacle Type GFCI, Depth 3 1/2 in, Number of Gangs 2, Width 5 1/8 in, Height 6 in, Features Ideal for Outdoor Wiring and High-Traffic Areas, Mounts to all Calbrite Stainless Steel Device Boxes, Gasket Material Neoprene, Standards NEC, NEMA 4X Approved, UL, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PR12-4DN)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6A, 600V AC, Non-Indicating (FLSR006)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- CALBRITE Weatherproof Box (S60000FVRD)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- Calbrite Electrical Boxes