Shop All Conduit Bodies & Covers
Calbrite
Weatherproof Box Cover, 2 53/64", 4 1/2
Mfr # S60000VTSO
Zoro # G506878698
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Gaskets
- For Use With GFCI Receptacles, Switches
- Width 2 53/64 in
- Height 4 1/2 in
- Standards CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60000VTSO
- Zoro # G506878698
- UPC # 847656015404
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Width | 2 53/64 in |
Height | 4 1/2 in |
Depth | 1 in |
Details
Item | Weatherproof Box Cover |
Includes | Neoprene Gaskets |
For Use With | GFCI Receptacles, Switches |
Standards | CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D |
Number of Gangs | 1 |
Mounting Box | Weatherproof Device Box |
Mounting Orientation | Vertical |
NEMA Rating | 3R |
Gasket Material | Neoprene |
Cover Material | 316 Stainless Steel |
Lid Style | Self Closing |
Description
Weatherproof Box Cover, Mounting Box Weatherproof Device Box, For Use With GFCI Receptacles, Switches, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material 316 Stainless Steel, Height 4 1/2 in, Width 2 53/64 in, Depth 1 in, NEMA Rating 3R, Standards CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D, Includes Neoprene Gaskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- LEGRAND Wiremold Duplex Switch, 15 A, Ivory (B2D)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000LB00)
- CALBRITE Conduit Body Cover, Screw In (S62000CG00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- T&B Iron Tb 3/4In Conduit Outlet Bodies And Box (T27-TB)
- Calbrite Conduit Bodies & Covers