Shop All Conduit Bodies & Covers
Calbrite
Weatherproof Box Cover, 2 53/64", 4 1/2
Mfr # S60000VDRO
Zoro # G406878675
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Gaskets
- For Use With GFCI Receptacles, Switches
- Standards CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D
- Number of Gangs 1
- Depth 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60000VDRO
- Zoro # G406878675
- UPC # 847656015411
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Depth | 5/8 in |
Width | 2 53/64 in |
Height | 4 1/2 in |
Details
Item | Weatherproof Box Cover |
Includes | Neoprene Gaskets |
For Use With | GFCI Receptacles, Switches |
Standards | CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D |
Number of Gangs | 1 |
Cover Material | 316 Stainless Steel |
Mounting Box | Weatherproof Device Box |
Mounting Orientation | Vertical |
Lid Style | Self Closing |
NEMA Rating | 3R |
Gasket Material | Neoprene |
Description
Weatherproof Box Cover, Mounting Box Weatherproof Device Box, For Use With GFCI Receptacles, Switches, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material 316 Stainless Steel, Height 4 1/2 in, Width 2 53/64 in, Depth 5/8 in, NEMA Rating 3R, Standards CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D, Includes Neoprene Gaskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Lug Kit (LK70AN)
- AC WORKS 1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord (PB1450520)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000GFCI)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CROUSE HINDS TWO GANG Box 3/4IN CONDUIT OUTLET BODIES AND Box (FDC222)
- Calbrite Conduit Bodies & Covers