Shop All Conduit Bodies & Covers
Calbrite
Weatherproof Box Cover, 2 53/64", 4 1/2
Mfr # S60000GFCI
Zoro # G906878717
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Gaskets
- For Use With GFCI Receptacles, Switches
- Depth 5/8 in
- Standards CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60000GFCI
- Zoro # G906878717
- UPC # 847656015398
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Depth | 5/8 in |
Height | 4 1/2 in |
Width | 2 53/64 in |
Details
Item | Weatherproof Box Cover |
Includes | Neoprene Gaskets |
For Use With | GFCI Receptacles, Switches |
Standards | CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D |
Number of Gangs | 1 |
Mounting Box | Weatherproof Device Box |
Lid Style | Self Closing |
NEMA Rating | 3R |
Gasket Material | Neoprene |
Cover Material | 316 Stainless Steel |
Mounting Orientation | Vertical |
Description
Weatherproof Box Cover, Mounting Box Weatherproof Device Box, For Use With GFCI Receptacles, Switches, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Neoprene, Cover Material 316 Stainless Steel, Height 4 1/2 in, Width 2 53/64 in, Depth 5/8 in, NEMA Rating 3R, Standards CSA C22.2 No. 42.1-13, 94.2-15, UL 50E, UL Listed UL514D, Includes Neoprene Gaskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- SQUARE D Wireway Fitting, Connector, 4x4 in., Indoor (LDB4C)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- CALBRITE Conduit Body Cover, Screw In (S60500CG00)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- Calbrite Conduit Bodies & Covers