Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S625002S00
Zoro # G9607595
original price:
$19.19
5% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 2 1/2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Width 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S625002S00
- Zoro # G9607595
- UPC # 847656003203
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 6.3" |
Overall Length | 5 3/4 in |
Length (Straight Wireway) | 6.3 in |
Compatible Pipe Size | 2 1/2 in |
Overall Height | 2 7/8 in |
Overall Width | 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Mounting Hole Diameter | 0.25 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Stainless Steel |
Nominal Conduit/Pipe | 2 1/2" |
For Use With | and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid |
Finish | Polished Brite |
Standards | Federal Specifications A A-1192A (Type 1), MSS SP-58 and SP-69 (Type 1), UL and cUL 20140603-EX15800 |
Steel Thickness | 0.07" |
Compatible Conduit Type | IMC |
Load Capacity | 500 lb |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.2 lb |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 500 lb, Compatible Pipe Size 2 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 5 3/4 in, Overall Width 1 1/4 in, Overall Height 2 7/8 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- HONDA Carburetor Gasket (16221-ZG0-801)
- CALBRITE Right Angle Beam Clamp, 3 in., Brite (S63000RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S60500MH00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- Calbrite Conduit Clamps & Hangers