Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S620002S00
Zoro # G9607604
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S620002S00
- Zoro # G9607604
- UPC # 847656003197
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 5.3" |
Overall Length | 5 5/16 in |
Length (Straight Wireway) | 5.3 in |
Mounting Hole Diameter | 0.25 in |
Compatible Pipe Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Overall Height | 2 3/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 1 1/4 in |
Size | 2 |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 275 lb, Compatible Pipe Size 2 in, 316 Stainless Steel, Finish Polished, Overall Length 5 5/16 in, Overall Width 1 1/4 in, Overall Height 2 3/8 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 2 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Federal Specifications A A-1192A (Type 1), MSS SP-58 and SP-69 (Type 1), UL and cUL 20140603-EX15800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Plaster Ears, Box Accessory, Switch Box (963)
- PANDUIT Dual Side Horizontal Finger Manager 2RU (WMP1E)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- GAMPAK 49821 0.75 in. 2 Hole EMT Conduit Strap- 3 per Bag - Pack of 25 (3181120)
- Calbrite Conduit Clamps & Hangers