Shop All Conduit Clamps & Hangers
Calbrite
Two Hole Conduit Strap, Stainless Steel
Mfr # S615002S00
Zoro # G1827458
Sold in multiples of 10 for $125.50
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S615002S00
- Zoro # G1827458
- UPC # 847656003180
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.3" |
Length | 4.4" |
Overall Length | 4 7/16 in |
Length (Straight Wireway) | 4.4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Overall Height | 1 29/32 in |
Mounting Hole Diameter | 0.25 in |
Overall Width | 1 1/4 in |
Size | 44928 |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Load Capacity 275 lb, Compatible Pipe Size 1 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 4 7/16 in, Overall Width 1 1/4 in, Overall Height 1 29/32 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S625001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- HILTI Galvanized Girder Connector, 2PK (MIC-90-LH)
- Calbrite Conduit Clamps & Hangers