Shop All Conduit Fittings
Calbrite
Three Pc Coupling, 3/4in, 1-3/4inL
Mfr # S607003U00
Zoro # G9605364
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S607003U00
- Zoro # G9605364
- UPC # 847656001933
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Outside Dia. | 1.79 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 1.05 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Coupling - Three-Piece |
For Use With | Threaded Metallic Conduit |
Standards | CAN/CSA-C22.1, "Canadian Electrical Code, Part I", CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159 |
Application | To Join and Connect Threaded Ends of Stainless Conduit Where neither Length of Conduit can be Turned |
Material | 316 Stainless Steel |
Compatible Conduit Type | RMC, IMC |
Connection Type | Threaded |
Weight | 0.6 lb |
Thread Gender | Female |
Description
Threaded Coupling - Three-Piece, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 3/4 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Gender Female, Conduit Fitting Type Coupling, Standards CAN/CSA-C22.1, In.Canadian Electrical Code, Part I In., CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.6 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Xcsta (XCSTA893)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- Calbrite Conduit Fittings