Shop All Conduit Fittings
Calbrite
Three Pc Coupling, 2-1/2in, 3-25/32inL
Mfr # S625003U00
Zoro # G9605312
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 3 13/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S625003U00
- Zoro # G9605312
- UPC # 847656006464
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 13/16 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Inside Diameter | 2.87 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Threaded Coupling - Three-Piece |
For Use With | Threaded Metallic Conduit |
Standards | CAN/CSA-C22.1, "Canadian Electrical Code, Part I", CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159 |
Material | 316 Stainless Steel |
Weight | 2.5 lb |
Connection Type | Threaded |
Compatible Conduit Type | RMC, IMC |
Thread Gender | Female |
Description
Threaded Coupling - Three-Piece, 316 Stainless Steel, Trade Size 2 1/2 in, Overall Length 3 13/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Gender Female, Conduit Fitting Type Coupling, Standards CAN/CSA-C22.1, In.Canadian Electrical Code, Part I In., CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 2.5 lb, Compatible Conduit Trade Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- CALBRITE Bushing, Reducing, 3/4 to 2in., 316 SS (S62000FB07)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- KILLARK Bushing, Reducing (R-31)
- Calbrite Conduit Fittings