Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 6ft
Mfr # S40060STBR
Zoro # G401253507
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Finish Polished
- Material 304 Stainless Steel
- Color Silver
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40060STBR
- Zoro # G401253507
- UPC # 847656085346
- Country of Origin China
- Category Strut Channels
Dimensions
Overall Width | 2 1/2 in |
Slot Width | 3/8 in |
Overall Height | 1 1/32 in |
Overall Length | 6 ft |
Size | 6 in x 1 1/32 in x 2 1/2 in |
Slot Length | 11 1/4 in |
Details
Slot Type | Slotted |
Finish | Polished |
Material | 304 Stainless Steel |
Color | Silver |
Item | Strut Channel |
Resistance Properties | Corrosion Resistant |
Weight | 6.18 lb |
Description
Strut Channel, Slot Type Slotted, Size 6 in x 1 1/32 in x 2 1/2 in, Slot Length 11 1/4 in, Slot Width 3/8 in, Overall Length 6 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 6.18 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- GREGORY STRUT Galvannealed G-582 Oval Slotted Strut Channel, 10'-0" (G-582-OS-10'-0"GN)
- Calbrite Strut Channels