Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 6ft
Mfr # S40060FRBR
Zoro # G501253513
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Material 304 Stainless Steel
- Color Silver
- Finish Polished
- Overall Height 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S40060FRBR
- Zoro # G501253513
- UPC # 847656085339
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Height | 1 1/32 in |
Overall Width | 2 1/2 in |
Size | 6 in x 1 1/32 in x 2 1/2 in |
Slot Width | 3/8 in |
Overall Length | 6 ft |
Slot Length | 5 1/4 in |
Details
Slot Type | Slotted |
Material | 304 Stainless Steel |
Color | Silver |
Item | Strut Channel |
Finish | Polished |
Resistance Properties | Corrosion Resistant |
Weight | 6.18 lb |
Style | Wall Mount |
Description
Strut Channel, Slot Type Slotted, Size 6 in x 1 1/32 in x 2 1/2 in, Slot Length 5 1/4 in, Slot Width 3/8 in, Overall Length 6 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Style Wall Mount, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 6.18 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- MILTON INDUSTRIES 1" x .562 I.D. Brass Hole Ferrule (1654-3)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- ZORO SELECT Strut Channel, 304 SS, Solid (FS-200 ST4 12.00)
- Calbrite Strut Channels