Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 5ft
Mfr # S40050FRBR
Zoro # G201253509
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Material 304 Stainless Steel
- Color Silver
- Finish Polished
- Slot Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40050FRBR
- Zoro # G201253509
- UPC # 847656085315
- Country of Origin United States
- Category Strut Channels
Dimensions
Slot Width | 3/8 in |
Overall Height | 1 1/32 in |
Size | 5 in x 1 1/32 in x 2 1/2 in |
Slot Length | 5 1/4 in |
Overall Length | 5 ft |
Overall Width | 2 1/2 in |
Details
Slot Type | Slotted |
Material | 304 Stainless Steel |
Item | Strut Channel |
Color | Silver |
Finish | Polished |
Style | Wall Mount |
Resistance Properties | Corrosion Resistant |
Weight | 5.15 lb |
Description
Strut Channel, Slot Type Slotted, Size 5 in x 1 1/32 in x 2 1/2 in, Slot Length 5 1/4 in, Slot Width 3/8 in, Overall Length 5 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Style Wall Mount, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 5.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- MERSEN Midget Fuse, GGM Series, Fast-Acting, 3A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM3)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DT362)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Blk Paintd Steel (FS-200SS FBK 18.00)
- Calbrite Strut Channels