Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 3ft
Mfr # S40030FRBR
Zoro # G201253516
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Material 304 Stainless Steel
- Color Silver
- Finish Polished
- Overall Height 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40030FRBR
- Zoro # G201253516
- UPC # 847656085278
- Country of Origin United States
- Category Strut Channels
Dimensions
Overall Height | 1 1/32 in |
Slot Length | 5 1/4 in |
Slot Width | 3/8 in |
Overall Length | 3 ft |
Overall Width | 2 1/2 in |
Size | 3 in x 1 1/32 in x 2 1/2 in |
Details
Slot Type | Slotted |
Item | Strut Channel |
Material | 304 Stainless Steel |
Color | Silver |
Finish | Polished |
Resistance Properties | Corrosion Resistant |
Style | Wall Mount |
Weight | 3.09 lb |
Description
Strut Channel, Slot Type Slotted, Size 3 in x 1 1/32 in x 2 1/2 in, Slot Length 5 1/4 in, Slot Width 3/8 in, Overall Length 3 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Style Wall Mount, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 3.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- HAMMOND 4 Inch Box Ext, 8X8, Galv (CSG88EXT4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- Calbrite Strut Channels