Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 2ft
Mfr # S40020FRBR
Zoro # G401253514
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Color Silver
- Material 304 Stainless Steel
- Finish Polished
- Size 2 in x 1 1/32 in x 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40020FRBR
- Zoro # G401253514
- UPC # 847656085254
- Country of Origin United States
- Category Strut Channels
Dimensions
Size | 2 in x 1 1/32 in x 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 2 ft |
Slot Length | 5 1/4 in |
Slot Width | 3/8 in |
Overall Height | 1 1/32 in |
Details
Slot Type | Slotted |
Color | Silver |
Item | Strut Channel |
Material | 304 Stainless Steel |
Finish | Polished |
Style | Wall Mount |
Resistance Properties | Corrosion Resistant |
Weight | 2.06 lb |
Description
Strut Channel, Slot Type Slotted, Size 2 in x 1 1/32 in x 2 1/2 in, Slot Length 5 1/4 in, Slot Width 3/8 in, Overall Length 2 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Style Wall Mount, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 2.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- IFM Wireable M12 connector (EVC810)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- Calbrite Strut Channels