Shop All Strut Channels
Calbrite
Strut Channel, SS, Overall L 10ft
Mfr # S40000FRBR
Zoro # G801253510
product price: $525.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Slot Type Slotted
- Material 304 Stainless Steel
- Finish Polished
- Color Silver
- Slot Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40000FRBR
- Zoro # G801253510
- UPC # 847656085247
- Country of Origin United States
- Category Strut Channels
Dimensions
Slot Length | 5 1/4 in |
Slot Width | 3/8 in |
Overall Height | 1 1/32 in |
Overall Width | 2 1/2 in |
Overall Length | 10 ft |
Size | 10 in x 1 1/32 in x 2 1/2 in |
Details
Slot Type | Slotted |
Material | 304 Stainless Steel |
Finish | Polished |
Color | Silver |
Item | Strut Channel |
Resistance Properties | Corrosion Resistant |
Weight | 10.3 lb |
Style | Wall Mount |
Description
Strut Channel, Slot Type Slotted, Size 10 in x 1 1/32 in x 2 1/2 in, Slot Length 5 1/4 in, Slot Width 3/8 in, Overall Length 10 ft, Overall Height 1 1/32 in, Overall Width 2 1/2 in, 304 Stainless Steel, Style Wall Mount, Silver, Finish Polished, Resistance Properties Corrosion Resistant, Weight 10.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (A808SC)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- EATON BUSSMANN 42 Mini Fuse Bonus Pack (NO.43)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- Calbrite Strut Channels